21-5/8 in. 6 Place Settings Dishwasher in Black
This product has been replaced by
Manufacturer Part #DWP63BL
21-5/8 in. 6 Place Settings Dishwasher in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Low profile design makes it ideal for compact or limited spaced kitchens.
- Digital Control Panel allows for easy adjustments to the different wash cycles even allowing you to delay them.
- Versatile non-permanent installation for short term or long term use.
- Convenient quick connect faucet adapter and five-foot hose are compatible with most faucets for easy installation.
- Uses far less water and detergent compared to your full size dishwashers thus saving you money!
Specifications
- ADA Compliant:
- No
- AMP:
- 5.7
- ANSI:
- ANSI 749
- Automatic Shut-Off:
- Yes
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Capacity:
- 6 Place Settings
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Digital
- Depth:
- 19-5/8 in
- Energy Star Compliant:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 17-5/16 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Countertop
- Lights Included:
- Yes
- NSF Certified:
- No
- Number of Cycles:
- 7
- Number of Settings:
- 6
- Plug Type:
- 5-15P
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- UL 749
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 44.1 lb
- Width:
- 21-5/8 in
- Zones:
- 1