24-5/8 in. 1.4 cu. ft. Compact Refrigerator in Grey
24-5/8 in. 1.4 cu. ft. Compact Refrigerator in Grey
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easily toggle between fridge and freezer with our portable fridge/freezer
- Take this on the road with you and or use it in the comfort of your own home with the AC and DC adapter that is included
- Compact design with its slim 25 inch width taking up minimal space
- Fast freeze function allows this portable fridge/freezer to quickly drop into freezing temperature within a timely matter
- Insulated metal walls to help extend the cooling life just in case the power goes out and or you're storing food
Specifications
- ADA Compliant:
- No
- AMP:
- 0.75
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Control Type:
- Digital
- Cord Length:
- 72 in
- Depth:
- 18-1/8 in
- Display Type:
- Digital
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 20-1/2 in
- Installation Type:
- Freestanding
- Interior Light:
- No
- MA Approved -:
- No
- Power Source:
- Electric
- Refrigerant:
- R-134A
- Refrigerator Capacity (Cu Ft):
- 1.4 cu ft
- Refrigerator Type:
- Compact
- Temperature Range:
- -8 to 50 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 48.5 lb
- Width:
- 24-5/8 in