22 in. 7.56 cf Freestanding Commercial Beverage Merchandiser in White with Stainless Steel
This product has been replaced by
Manufacturer Part #VBM91SS
22 in. 7.56 cf Freestanding Commercial Beverage Merchandiser in White with Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With our new Door Alarm feature, never worry about leaving your door ajar thus preventing poor cooling!
- Integrated door lock secures your beverage collection from unauthorized access
- Can be built-in or freestanding providing a variety of options for placement
- Temperature Alarm
- Finish: Stainless Steel Door
- LED lighting displaying your beverages while adding to the overall look of this beverage cooler!
- A thermostat range of 36-43 Deg F allows you to dial in the perfect temperature.
Specifications
- ADA Compliant:
- No
- AMP:
- 1.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7.56 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Stainless Steel
- Depth:
- 22-1/4 in
- Energy Star Compliant:
- No
- Height:
- 49-3/16 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Power Source:
- Electric
- Refrigerator Type:
- Beverage Centers
- Temperature Range:
- 36 to 43 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 112 lb
- Width:
- 21-7/16 in