70 in. Built-In and Freestanding Dual Zone Wine Cooler with Double Door in Black with Stainless Steel
This product has been replaced by
Manufacturer Part #CWR1552DD
70 in. Built-In and Freestanding Dual Zone Wine Cooler with Double Door in Black with Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 155-Bottle Capacity for standard 750 ml Bordeaux wine bottles.
- Door lock secures your wine collection from unauthorized access
- Designed for use in built-in or freestanding applications
- Dual Zone Operation allowing tochill both red and white wine.
- Easily monitor and change the temperature with the sleek touch control panel
Specifications
- ADA Compliant:
- No
- AMP:
- 2.32
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel/Black
- Depth:
- 26-9/16 in
- Energy Star Compliant:
- No
- Height:
- 69-7/16 in
- Installation Type:
- Built-in, Freestanding
- Interior Light:
- Yes
- MA Approved -:
- No
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Temperature Range:
- 41 to 64 Deg F
- UL Listed:
- UL 250
- Volts:
- 115V
- WaterSense Labeled:
- No
- Weight:
- 226 lb
- Width:
- 23-7/16 in