10kW Electric Water Heater
This product has been replaced by
Manufacturer Part #SPEX100T
Series One™ 10kW Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-11/50 in width
- 3 in depth
- Color white
- Prevents Legionella bacteria growth
- Save water - point of use
- Reduces installation cost and materials
- Cut energy waste, flow switch activates heater only on demand (no standby heat loss) – 99% efficient
- Point of use micro processing temperature control
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 36
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- Collection:
- Series One™
- Condensing:
- No
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 2 gpm
- Height:
- 9-2/3 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 100 to 140 Deg F
- UL Listed:
- Yes
- Volts:
- 277V
- Water Heater Type:
- On-demand
- Watts:
- 10 kW
- Weight:
- 4 lb
- Width:
- 5-11/50 in