10kW Electric Tankless Water Heater

This product has been replaced by

Eemax 277V Thermostatic Multiple Lavatory Electric Tankless Water Heater
Eemax 10 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX100T ML
You last purchased this on
 
Eemax

10kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax 277V Thermostatic Multiple Lavatory Electric Tankless Water Heater
Eemax 10 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX100T ML
Eemax

10kW Electric Tankless Water Heater

  • Fast #
  • Part #EEX100TML
  • Item #4124538
  • Manufacturer Part #EX100T ML
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Flow switch activates heater only on demand
  • Water connections are on bottom of unit
  • Microprocessor control ensures accurate output temperature
  • Can be connected to multiple lavatories
  • Save energy, 99% energy efficient
  • No T&P valve needed
  • Requires Certification

Specifications

AMP:
36
Application:
Residential
CEC Compliant:
For Sale in CA
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Height:
9-67/100 in
Maximum Temperature:
110
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Volts:
277V
Water Heater Type:
Tankless
Watts:
10 kW
Width:
5-11/50 in