2.4kW Electric Water Heater
This product has been replaced by
Manufacturer Part #SPEX2412T
Series One™ 2.4kW Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thermostatic control for precise outlet temperature
- UL listed
- 1/2" compression fittings on bottom of unit for easy installation
- Energy Factor: .99
- Commercial/Residential
-
Lead Law Compliant
Specifications
- AMP:
- 20
- ANSI:
- ANSI Z358.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Series One™
- Condensing:
- No
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 9-67/100 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 110
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 120V
- Water Heater Type:
- On-demand
- Watts:
- 2.4 kW
- Width:
- 5-11/50 in