3.5kW Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #SPEX35
Series One™ 3.5kW Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- They have 1/2" water connections on the bottom of the unit.
- The units range from 35kW to 10kW and can use 208, 240, and 277 volts.
- Series One Flow Controlled units are smaller electric tankless water heaters used mainly in point-of-use applications.
Specifications
- AMP:
- 15
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Series One™
- Condensing:
- No
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- Height:
- 9-67/100 in
- Installation Type:
- Wall Mount
- Phase:
- Single Phase
- Power Source:
- Electric
- Supply Pipe Connection Size:
- 1/2 in
- Volts:
- 240V
- Water Heater Type:
- On-demand
- Watts:
- 3.5 kW
- Width:
- 5-11/50 in