4.8kW Electric Tankless Water Heater
This product has been replaced by
Manufacturer Part #SPEX48
Series One™ 4.8kW Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-11/50 in width
- 3 in depth
- Color white
- ADA compliant
- Easy installation
- High temperature limit switch with automatic reset
- Endless hot water – no storage capacity to run out
- Nichrome element – a unique, patented flow path ensures optimum heat transfer and extended element life
- Made in USA
- Lead-Free
-
Lead Law Compliant
Specifications
- AMP:
- 20
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Series One™
- Condensing:
- No
- Depth:
- 3 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression x Compression
- Energy Star Compliant:
- No
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Height:
- 9-2/3 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- ABS
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Pressure - Maximum:
- 150 psi
- Product Type:
- Tankless Water Heater
- Supply Pipe Connection Size:
- 3/8 in
- UL Listed:
- Yes
- Volts:
- 240V
- Water Heater Type:
- Tankless
- Water Inlet Connection Size:
- 3/8 in
- Water Outlet Connection Size:
- 3/8 in
- Watts:
- 4.8 kW
- Weight:
- 4 lb
- Width:
- 5-11/50 in