480V 10.5kW Water Heater Element
480V 10.5kW Water Heater Element
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Fits Model:
- ED032480 (T2T, T3)
- IAPMO Listed -:
- No
- Number of Elements:
- 1
- Origin:
- Domestic
- Product Type:
- Heating Element
- Volts:
- 480V
- Watts:
- 10.5 kW