36 kW 480V Emergency Eyewash Electric Tankless Water Heater

You last purchased this on
 
Eemax

SpecAdvantage™ 36 kW 480V Emergency Eyewash Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

SpecAdvantage™ 36 kW 480V Emergency Eyewash Electric Tankless Water Heater

  • Fast #
  • Part #EAP036480EE
  • Item #4720270
  • Manufacturer Part #AP036480 EE
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Capable of high volume applications at low duty cycle
  • Fully modulating algorithm ensures precise temperature control
  • Designed for commercial and industrial applications
  • Thermo-optical sensor for infrared element monitoring
  • Fast response rate eliminates the requirement for any additional hot water purge system (no drainage required)
  • T&P not required per UL499 (check local codes)
  • 90°F max. output temperature
  • 36kW 480V electric tankless water heater
  • LCD display and control with built in diagnostics
  • Field programmable, updatable firmware, and adjustable turn-on
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
43
ANSI:
ANSI 372, ANSI Z358.1
Application:
Commercial, Industrial, Emergency Eyewash
BTU:
122837
Collection:
SpecAdvantage™
Color Finish Name:
Slate Grey
Depth:
13-47/100 in
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Energy Star Compliant:
No
Flow Rate:
30 gpm
Height:
25-1/4 in
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
90
Minimum Temperature:
80
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Phase:
Three Phase
Power Source:
Electric
Pressure - High:
90
Pressure - Low:
35
Supply Pipe Connection Size:
1-1/4 in
Temperature Range:
Up to 90 Deg F
UL Listed:
UL 499
Volts:
480V
Water Heater Type:
Point of Use
Watts:
36 kW
Weight:
130 lb
Width:
30 in