8kW Electric Tankless Water Heater

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 8 kW 277V Non-Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX80
You last purchased this on
 
Eemax

8kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Non-Thermostatic Electric Tankless Water Heater
Eemax 8 kW 277V Non-Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX80
Eemax

8kW Electric Tankless Water Heater

  • Fast #
  • Part #ESP80DL
  • Item #4199128
  • Manufacturer Part #SP80 DL
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • They have 3/8" water connections on top of the unit
  • The units range from 2.4kW to 10kW and can use 120, 208, 240, and 277 volts.
  • Series One Single Point units are smaller electric tankless water heaters used mainly in point-of-use applications.
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
29
ANSI:
ANSI 372
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA C22.2
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Flow Rate:
.7 gpm
GSA Approved:
No
Height:
9-67/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Nickel, Chrome
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
UL Listed:
Yes
Volts:
277V
Water Heater Type:
Tankless
Watts:
8 kW
Width:
5-11/50 in