10kW Electric Tankless Water Heater

This product has been replaced by

Eemax Indoor Electric Tankless Water Heater
Eemax 10 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #AM010277T
You last purchased this on
 
Eemax

AccuMix 10kW Electric Tankless Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Indoor Electric Tankless Water Heater
Eemax 10 kW Thermostatic Electric Tankless Water Heater
Manufacturer Part #AM010277T
Eemax

AccuMix 10kW Electric Tankless Water Heater

  • Fast #
  • Part #EMB010277T
  • Item #4124489
  • Manufacturer Part #MB010277T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Eemax has engineered and integrated an ASSE 1070-2004 code compliant mechanical mixing valve.
  • They are factory preset to 105?F and engineered to prevent scalding or temperature spikes.
  • AccuMix electric tankless water heaters were created to meet the provisions of Uniform Plumbing Code 413.1.
  • Also the units have a factory calibrated mixing valve and thermostatic temperature control board for accuracy making it ADA compliant.
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
36
ANSI:
ANSI 372
ASSE Standards:
ASSE 1070
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
Collection:
AccuMix
Depth:
4-1/5 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Energy Star Compliant:
No
Flow Rate:
2 gpm
GSA Approved:
No
Height:
13-1/2 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
105
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
UL Listed:
No
Volts:
277V
Water Heater Type:
Tankless
Watts:
10 kW
Width:
5-1/10 in