4.1kW Electric Water Heater
This product has been replaced by
Manufacturer Part #AM004277T
AccuMix™ 4.1kW Electric Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eemax has engineered and integrated an ASSE 1070-2004 code compliant mechanical mixing valve.
- They are factory preset to 105?F and engineered to prevent scalding or temperature spikes.
- AccuMix electric tankless water heaters were created to meet the provisions of Uniform Plumbing Code 413.1.
- Also the units have a factory calibrated mixing valve and thermostatic temperature control board for accuracy making it ADA compliant.
-
Lead Law Compliant
Specifications
- AFUE:
- 99.00 %
- AMP:
- 15
- ANSI:
- ANSI 372
- ASSE Standards:
- ASSE 1070
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- AccuMix™
- Color Finish Name:
- White
- Condensing:
- No
- Depth:
- 4-1/5 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Energy Star Compliant:
- No
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Height:
- 13-1/2 in
- IAPMO Listed -:
- Yes
- ISO:
- No
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Chrome
- Maximum Temperature:
- 105
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- UL Listed:
- Yes
- Volts:
- 277V
- Water Heater Type:
- On-demand
- Watts:
- 4.1 kW
- Width:
- 5-1/10 in