13 kW Indoor Electric Tankless Water Heater
HomeAdvantage II™ 13 kW Indoor Electric Tankless Water Heater
Frequently Purchased Together
Product Details
- Perfect for point-of-use, booster, or whole house needs
- 240 volt products ranging from 8kW to 36kW with self-modulating technology
- HomeAdvantage II can provide instant, consistent, and endless hot water for residential applications
- External controls to adjust temperature
- Simple installation
- Digital temperature display
- Copper immersion heating elements with brass top increases durability and are threaded for easy replacement
- External digital temperature control ranging from 80° F to 140° F with 1/2 in. CF water connections. Can switch from Fahrenheit to Celsius
- Lead-free
- For residential single point-of use or multiple fixtures
-
Lead Law Compliant
Specifications
- AMP:
- 54
- ANSI:
- ANSI 372
- Application:
- Residential, Sinks
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA C22.2 No. 64
- Collection:
- HomeAdvantage II™
- Depth:
- 3-3/4 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Flow Rate:
- 4.8 gpm
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 140
- Minimum Temperature:
- 80
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Number of Elements:
- 1
- Phase:
- Single Phase
- Power Source:
- Electric
- Pressure - Low:
- 25
- Pressure - Maximum:
- 150 psi
- Supply Pipe Connection Size:
- 1/2 in
- Temperature Range:
- 80 to 140 Deg F
- UL Listed:
- UL 499
- Uniform Energy Factor (UEF):
- 0.99
- Volts:
- 240V
- Watts:
- 13 kW
- Weight:
- 7 lb
- Width:
- 8 in
- Wire Gauge (AWG):
- 6 ga