6 kW 277V Thermostatic Sanitation Electric Tankless Water Heater

You last purchased this on
 
Eemax

LavAdvantage™ 6 kW 277V Thermostatic Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #ESPEX60TS
  • Item #7339943
  • Manufacturer Part #SPEX60T S
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

LavAdvantage™ 6 kW 277V Thermostatic Sanitation Electric Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Mounts in any orientation
  • Continuous hot water: no storage capacity to run out
  • Industry’s lowest activation with 0.2 gpm turn on flow
  • Field adjustable set point range between: 70 to 140° F
  • Save water and time by installing unit at point-of-use to eliminate long pipe runs
  • Microprocessor temperature control with digital display for thermostatic accuracy +/-1° F
  • Active energy management with power modulating controls
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
22
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sanitation
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 64, CSA C22.2 No. 88
Collection:
LavAdvantage™
Depth:
3 in
Energy Star Compliant:
No
Flow Rate:
3 gpm
GSA Approved:
No
Height:
9-3/4 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Single Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
3/8 in
Temperature Range:
70 to 180 Deg F
UL Listed:
UL 499
Volts:
277V
Water Heater Type:
Point of Use
Watts:
6 kW
Weight:
3 lb
Width:
5-1/4 in
Wire Gauge (AWG):
12 ga