3.5kW Electric Water Heater

This product has been replaced by

Eemax 120V Thermostatic Electric Tankless Water Heater
Eemax 3.5 kW 120V Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX3512T
You last purchased this on
 
Eemax

Series One™ 3.5kW Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax 120V Thermostatic Electric Tankless Water Heater
Eemax 3.5 kW 120V Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX3512T
Eemax

Series One™ 3.5kW Electric Water Heater

  • Fast #
  • Part #EEX3512T
  • Item #1736996
  • Manufacturer Part #EX3512T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Continuous hot water
  • Hot and cold water feed
  • Eliminate costly mixing valves
  • Prevents legionella bacteria growth
  • Reduces calcification, liming and sedimentation
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
29
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Series One™
Condensing:
No
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Flow Rate:
2 gpm
Height:
9-67/100 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Phase:
Single Phase
Power Source:
Electric
Supply Pipe Connection Size:
1/2 in
UL Listed:
Yes
Volts:
120V
Water Heater Type:
On-demand
Watts:
3.5 kW
Width:
5-11/50 in