8.3kW Electric Water Heater

This product has been replaced by

Eemax Indoor Electric Tankless Water Heater
Eemax 8.3 kW 208V Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX8208T
You last purchased this on
 
Eemax

Series One™ 8.3kW Electric Water Heater

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Eemax Indoor Electric Tankless Water Heater
Eemax 8.3 kW 208V Thermostatic Electric Tankless Water Heater
Manufacturer Part #SPEX8208T
Eemax

Series One™ 8.3kW Electric Water Heater

  • Fast #
  • Part #EEX8208T
  • Item #1737095
  • Manufacturer Part #EX8208T
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5-11/50 in width
  • 3 in depth
  • Color white
  • Prevents Legionella bacteria growth
  • Save water - point of use
  • Reduces installation cost and materials
  • Cut energy waste, flow switch activates heater only on demand (no standby heat loss) – 99% efficient
  • Point of use micro processing temperature control
  • Made in USA
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
40
Application:
Commercial
CEC Compliant:
For Sale in CA
Collection:
Series One™
Condensing:
No
Depth:
3 in
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression x Compression
Energy Star Compliant:
No
Fitting Sizes:
1/2 in
Flow Rate:
2 gpm
Height:
9-2/3 in
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
ABS
Maximum Temperature:
140
NSF:
NSF 372
NSF Certified:
Yes
Number of Elements:
1
Phase:
Single Phase
Power Source:
Electric
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
100 to 140 Deg F
UL Listed:
Yes
Volts:
208V
Water Heater Type:
On-demand
Watts:
8.3 kW
Weight:
4 lb
Width:
5-11/50 in