126 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
SpecAdvantage™ 126 kW 480V Emergency Eye, Face & Drench Electric Tankless Water Heater
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Capable of high volume applications at low duty cycle
- Fully modulating algorithm ensures precise temperature control
- Designed for commercial and industrial applications
- Field programmable, updatable firmware, and adjustable turn-on
- Thermo-optical sensor for infrared element monitoring
- T&P not required per UL499 (check local codes)
-
Lead Law Compliant
Specifications
- AMP:
- 151
- Application:
- Commercial, Industrial, Emergency Eyewash
- BTU:
- 429930
- Collection:
- SpecAdvantage™
- Depth:
- 10-7/25 in
- Flow Rate:
- 30 gpm
- Height:
- 17-61/100 in
- Indoor Outdoor:
- Indoor
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 90
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Phase:
- Three Phase
- Power Source:
- Electric
- Pressure - Low:
- 35
- Supply Pipe Connection Size:
- 1-1/4 in
- Temperature Range:
- 60 to 90 Deg F
- UL Listed:
- UL 499
- Volts:
- 480V
- Water Heater Type:
- Point of Use
- Watts:
- 126 kW
- Weight:
- 112 lb
- Width:
- 26-17/100 in
- Wire Gauge (AWG):
- 2 ga