32 kW 480V Thermostatic Sanitation Electric Tankless Water Heater

You last purchased this on
 
Eemax

Three Phase™ Delta 32 kW 480V Thermostatic Sanitation Electric Tankless Water Heater

  • Fast #
  • Part #EED032480T2TS
  • Item #4199200
  • Manufacturer Part #ED032480T2T S
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Eemax

Three Phase™ Delta 32 kW 480V Thermostatic Sanitation Electric Tankless Water Heater

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • They have 1/2" water connections at the bottom of the unit.
  • The units range from 18kW to 32kW and can use 208 and 480V Delta.
  • Three Phase electric tankless water heaters are used in commercial applications.
  • Requires Certification

Specifications

AMP:
38
ANSI:
ANSI 372
Application:
Commercial, Industrial, Sanitation
CARB OTC LEED Compliant:
No
Collection:
Three Phase™ Delta
Depth:
4-3/8 in
Energy Star Compliant:
No
Flow Rate:
4 gpm
GSA Approved:
No
Height:
12-1/8 in
IAPMO Listed -:
No
Indoor Outdoor:
Indoor
Length:
4-8/25 in
Maximum Temperature:
180
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Domestic
Phase:
Three Phase
Power Source:
Electric
Pressure - Low:
35
Pressure - Maximum:
150 psi
Supply Pipe Connection Size:
1/2 in
Temperature Range:
100 to 180 Deg F
Type:
EED032480T2TS
UL Listed:
UL 499
Volts:
480V
Water Heater Type:
Point of Use
Watts:
32 kW
Weight:
15 lb
Width:
18-1/4 in
Wire Gauge (AWG):
8 ga