13W 1-Light Wall Mount Sconce with Frosted Glass in Brushed Nickel
13W 1-Light Wall Mount Sconce with Frosted Glass in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 4100
- Depth:
- 3-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 7-7/8 in
- Light Bulb Base Type:
- GU24
- Light Bulb Shape Code:
- T8
- Light Bulb Type:
- Compact Fluorescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 1775
- Number of Lights:
- 1
- UL Listed:
- Yes
- Watts:
- 13 W
- Width:
- 8 in