Steel Turn-N-Count Valve and Hydrant Key

Part #E6300001  |  Item #4932706  |  Manufacturer Part #63-000-01

Call for Pricing

Material:

Steel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Hand operated ratcheting T wrench for turning and exercising valves
  • By counting the turns for you, the operator can focus on safety and conditions around them
  • Handle disassembles so it can fit in tight spaces

Specifications

FM Approved: No

Material: Steel

NSF Certified: No

Product Type: Valve

Torque In-Lbs : 57600 in-lbs

UL Listed: No

Valve Body Material: Cast Steel