6 in. Polyester Pre-Filter Roll
6 in. Polyester Pre-Filter Roll
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pre-filter rolls come in several widths, which correspond to the height of standard Universal and Stoddard filter elements
- Material is 1/2" thick x 50' long, cut to needed size
- Extend element life, especially in extremely dusty conditions
Specifications
- Disposable:
- No
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- Polyester
- Thickness:
- 1/2 in
- Width:
- 6 in