12-3/4 in. Grate for 10 in. Pipe
12-3/4 in. Grate for 10 in. Pipe
Frequently Purchased Together
Product Details
- 30 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Plain round multi-purpose grate for 10" pipe features a flat bar design to protect passersby and your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 12-3/4 in
- Diameter - Inside 1:
- 9-1/2 in
- Grate Diameter:
- 12-3/4 in
- Grate Shape:
- Round
- Height:
- 1-1/2 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Round