22 in. Grate
22 in. Grate
Frequently Purchased Together
Product Details
- 107 sq. in. open area to drain the surrounding landscape
- Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
- Plain round multi-purpose grate for 18" pipe features a flat bar design with 1" wide drain slots to protect passersby and your underlying structure or chamber
- Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Medium duty load rating is proof load tested to 16,000-40,000 lbs.
Specifications
- AASHTO:
- AASHTO M105
- ASTM:
- ASTM A48 Class 35
- Application:
- Storm
- Coating:
- Asphaltic
- Color Finish Category:
- Blacks
- Diameter:
- 22 in
- Diameter - Inside 1:
- 17-1/4 in
- Grate Diameter:
- 22 in
- Grate Shape:
- Round
- Height:
- 2-3/8 in
- Material:
- Gray Iron
- Origin:
- Domestic
- Product Type:
- Grate
- Shape:
- Round