7-7/8 in. Rectangular Catch Basin Frame and Grate
7565 7-7/8 in. Rectangular Catch Basin Frame and Grate
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Double flat vane grates offer 440 sq. in. for optimum drainage and easy access to the underlying structure
- Uncoated gray iron casting with natural patina for maximum environmental friendliness and resistance to rust and corrosion
- Complete EJ 7565/5425 double curb inlet assembly for right-hand water flow covers your underlying chamber and protects passersby, measures a 7-7/8" deep, features "Dump No Waste! Drains To Waterways" badging directly cast into the surface for a long lasting environmentally-friendly message to passersby, and has two flat vane grates to provide drainage in high-traffic areas
- Compatible curb inlet hood not included
- Gray iron frame and ductile iron grate material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
- Heavy duty load rating is proof tested to a minimum of 40,000 lbs.
Documents
Specifications
- AASHTO:
- AASHTO M105, AASHTO M306
- ASTM:
- ASTM A48 Class 35, ASTM A536 80-55-06
- Application:
- Storm
- Collection:
- 7565
- Color Finish Category:
- Greys
- Color Finish Name:
- Cast Iron
- Depth:
- 7-7/8 in
- Grate Shape:
- Rectangle
- Height:
- 7-7/8 in
- Length:
- 55-1/2 in
- Lettering:
- Dump No Waste! Drains To Waterways
- Material:
- Ductile Iron, Gray Iron
- Origin:
- Domestic
- Product Type:
- Curb Inlet Frame
- Shape:
- Rectangular
- Size:
- 45 in x 19 in
- Thickness:
- 7-7/8 in
- Waterworks Application:
- Storm
- Width:
- 35-1/2 in