Inlet Frame in Black

You last purchased this on
 
EJ

7495 Series Inlet Frame in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
EJ

7495 Series Inlet Frame in Black

  • Fast #
  • Part #E00749510
  • Item #3578809
  • Manufacturer Part #00749510
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dipped black asphaltic coating extends the corrosion resistance of the casting and starts off its life with a polished aesthetic, slowly changing to a natural patina over time
  • Heavy duty load rating is proof tested to a minimum of 40,000 lbs
  • Cast iron rolled curb inlet frame with rectangular bottom flange measures 10-1/8" high on the front and 5-3/4" high on the back, includes 2 handling holes on the flange, and accepts a compatible rectangular grate to collect and drain surface runoff
  • 24.938" flange inner width
  • 38" flange outer length
  • 27.375" flange inner length
  • 2 pockets cast into frame for installation of a safety bar
  • Gray iron material construction promises strength and integrity, offering the greatest protection for passersby and your underlying structure
  • Dipped with black asphaltic coating
  • 29.75" flange outer width
  • Requires Certification

Documents


Specifications

AASHTO:
AASHTO M-105, AASHTO M-306
ASTM:
ASTM A-48 Class 35B
Application:
Storm
Coating:
Asphaltic
Collection:
7495 Series
Color Finish Category:
Blacks
Color Finish Name:
Black
Height:
10-1/8 in
Length:
38 in
Material:
Grey Iron
Origin:
Domestic
Product Type:
Frame
Shape:
Rectangular
Width:
29-3/4 in