Eklind Tool

1/20 - 3/16 in. Fold-Up Hex Key Set 9-Piece

Part #E20912  |  Manufacturer Part #20912

Size:

1/20 in - 3/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Black

Length: 3-63/100 in

Material: Alloy Steel

Number of Tools Included: 9

Size: 1/20 in - 3/16 in

Tool Type: Hex Key