42 in. Inside Corner-Style Safety Grab Bar
CareGiver® 42 in. Inside Corner-Style Safety Grab Bar
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exclusive, Twist-Lock concealed flange snaps into place for a secure, tamper-proof mounting
- Stainless steel mounting flange is helical welded to the tube to form a single, high strength structural unit that cannot be separated
- Smooth stainless steel, 18 gauge tubing, satin finish, 1-1/2 In. diameter
- Flat contact surface won’t cut or mar wall surfaces – bar remains stable without further tightening
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- Above Floor Rough:
- No
- Adjustable:
- No
- Application:
- Residential
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- CareGiver®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 1-1/2 in
- Drain Included:
- No
- FM Approved:
- No
- GSA Approved:
- No
- Height:
- 20 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 3 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Origin:
- Domestic
- Overall Length:
- 3 in
- Shape:
- Straight
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 6.5 lb
- Weight Capacity:
- 500 lb
- Work Load Limit:
- 500 lb
- cUPC Certified:
- No