2 in. Rubber Drain Seal in Red

You last purchased this on
 
E.L. Mustee & Sons

2 in. Rubber Drain Seal in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
E.L. Mustee & Sons

2 in. Rubber Drain Seal in Red

  • Fast #
  • Part #M65311
  • Item #1314519
  • Manufacturer Part #65.311
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Use with Mustee 63M / 65M mop basin
  • Drain seal
  • Connects to 3 in. soil pipe no hub
  • Made of PVC
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124 2017
Above Floor Rough:
No
Adjustable:
No
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter:
2 in
Drain Included:
No
FM Approved:
No
GSA Approved:
No
Grate Diameter:
3 in
IAPMO Listed -:
Yes
Material:
Rubber
Material Type:
PVC
Maximum Temperature:
200
NSF Certified:
No
Origin:
Domestic
Product Type:
Drain Seal
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.1 lb
cUPC Certified:
No