Freestanding Shower with Valve in White
Durastall® Freestanding Shower with Valve in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Durastall®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Side
- Height:
- 77-7/8 in
- IAPMO Listed -:
- No
- Shower Door Framed or Frameless:
- Framed
- UL Listed:
- No
- Width:
- 36-5/8 in