3-3/4 in. 7W 1-Light LED Wall Sconce in Polished Chrome
Glacial Glow™ 3-3/4 in. 7W 1-Light LED Wall Sconce in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Glacial Glow™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3200
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Ice
- Height:
- 17-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 7 W
- Width:
- 4-1/2 in