42W LED Vanity Fixture in Polished Chrome
Izza™ 42W LED Vanity Fixture in Polished Chrome
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Izza™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 4-3/4 in
- Length:
- 25-1/4 in
- Light Bulb Type:
- LED
- Lumens:
- 2246.1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Wall Sconce Type:
- Vanity
- Watts:
- 42 W
- Width:
- 4-1/4 in