60W 3-Light Pendant in Polished Chrome
Krysalis™ 60W 3-Light Pendant in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Krysalis™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 11 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear, White Metal Filigree
- Height:
- 11-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W