16W LED Wall Sconce with White Acrylic Glass in Satin Nickel
Neltev™ 16W LED Wall Sconce with White Acrylic Glass in Satin Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Neltev™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Color Temperature:
- 3000
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- White Acrylic
- Height:
- 14-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lumens:
- 671.1
- Number of Lights:
- 1
- UL Listed:
- No
- Watts:
- 16 W
- Width:
- 3 in