35-43/100 x 19-3/4 in. Integrated LED Backlight Wall Mirror
Signature 35-43/100 x 19-3/4 in. Integrated LED Backlight Wall Mirror
Frequently Purchased Together
Product Details
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature
- Color Temperature:
- 3000
- Depth:
- 1-97/100 in
- ETL Listed:
- Yes
- Height:
- 35-43/100 in
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Integrated LED
- Material:
- Steel
- Mirror Edge:
- Frosted Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 35-43/100 in x 19-3/4 in
- UL Listed:
- Suitable for Dry Locations
- Weight:
- 19.8 lb
- Width:
- 19-3/4 in