42 x 54 x 2-99/100 in. Frameless Mirror Rectangular in Silver
Signature 42 x 54 x 2-99/100 in. Frameless Mirror Rectangular in Silver
Frequently Purchased Together
Product Details
- Subtle and simple: Light emanates from behind the mirror, creating a soft 360° illumination through the acrylic edge
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Collection:
- Signature
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Color Temperature:
- 3000
- Depth:
- 3 in
- ETL Listed:
- Yes
- Height:
- 42 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Length:
- 54 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lights Included:
- Yes
- Material:
- Steel
- Mirror Edge:
- Frosted Edge
- Number of Lights:
- 4
- Product Type:
- Frameless Mirror
- Shape:
- Rectangular
- UL Listed:
- No
- Weight:
- 61.6 lb
- Width:
- 2-99/100 in