108 yd. x 2 in. Identification Tape in Blue
150 Series 108 yd. x 2 in. Identification Tape in Blue
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highly conformable to all surfaces
- Abrasion resistant and non-fading
- Sturdy 6-mil vinyl - will hold up under the heaviest duty wear and traffic conditions
- Immersion in water will not cause disintegration or loosening
- Each of the AisleMark brilliant colors is individually designed to satisfy specific O.S.H.A. marking requirements. Black or White designates traffic flow. Yellow, caution. Red, fire protection equipment. Blue, a machine under repair. Green, safety equipment. Orange, potentially dangerous moving machine parts and equipment
- Easily dispensed, either automatically or by hand, for quick and secure installation
- Resists oil, grease and many solvents
Documents
Specifications
- Collection:
- 150 Series
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Length:
- 108 yd
- Material:
- Plastic, Rubber
- Material Type:
- Vinyl
- Product Type:
- Identification Tape
- Size:
- 2 in x 108 yd
- Temperature Range:
- 0 to 176 Deg F
- Tensile Strength:
- 16 lbs/inch
- Thickness:
- 6 mil
- Width:
- 2 in