3/4 in. x 66 ft. General Purpose Tape in Green
3/4 in. x 66 ft. General Purpose Tape in Green
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Marking, Taping
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Length:
- 66 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Tool Type:
- Marking Tape
- UL Listed:
- No
- Width:
- 3/4 in