13-3/8 in. 2.0 cu. ft. 1100 W Built-In Microwave in Black
13-3/8 in. 2.0 cu. ft. 1100 W Built-In Microwave in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extra-large microwave with an adjustable metal rack will hold nearly any dish, so you can cook more than 1 dish at the same time
- Multi-stage cooking conveniently programs your recipes that require multiple cooking stages for optimally prepared dishes
- Uses a unique diamond-design rear wall, plus a stirring fan, and turntable to cook your food evenly every time
- Sensor automatically adjusts the amount of time needed to complete the cooking
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.0 cu ft
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 20-1/16 in
- Height:
- 13-3/8 in
- Material:
- Stainless Steel
- Microwave Type:
- Built-in
- Power Source:
- Electric
- Volts:
- 120V
- Watts:
- 1100 W
- Width:
- 24 in