4.4 cf Front Load Washer in White

This product has been replaced by

Electrolux Titanium 32 in. 4.4 cu. ft. Electric Front Load Washer
Electrolux 32 in. 4.4 cu. ft. Electric Front Load Washer in Titanium
Manufacturer Part #EFLS627UTT
You last purchased this on
 
Electrolux

4.4 cf Front Load Washer in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Electrolux Titanium 32 in. 4.4 cu. ft. Electric Front Load Washer
Electrolux 32 in. 4.4 cu. ft. Electric Front Load Washer in Titanium
Manufacturer Part #EFLS627UTT
Electrolux

4.4 cf Front Load Washer in White

  • Fast #
  • Part #EEFLS617STT
  • Item #7053075
  • Manufacturer Part #EFLS617STT
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
12
CEC Compliant:
For Sale in CA
Capacity:
4.4 cu ft
Energy Star Compliant:
No
Interior Light:
No
UL Listed:
No
Volts:
120V