25 in. 2.4 cu. ft. Electric Front Load Washer in Stainless Steel
Perfect Steam™ 25 in. 2.4 cu. ft. Electric Front Load Washer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 10
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 2.4 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Electronic
- Depth:
- 25 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-1/2 in
- Interior Light:
- No
- NSF Certified:
- Yes
- Number of Settings:
- 14
- Power Source:
- Electric
- RPM:
- 1400
- UL Listed:
- No
- Volts:
- 120V
- WaterSense Labeled:
- No
- Weight:
- 174 lb
- Width:
- 23-5/8 in