23-3/4 in. 12 Place Settings Dishwasher in Stainless Steel
IQ-Touch 23-3/4 in. 12 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 12 Place Settings
- Collection:
- IQ-Touch
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch
- Decibel Rating (dB):
- 45 dB
- Depth:
- 24-1/4 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 35-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Width:
- 23-3/4 in