27 in. Front Load Washer in Titanium
IQ-Touch™ 27 in. Front Load Washer in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- Capacity:
- 4.3 cu ft
- Collection:
- IQ-Touch™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- Yes
- Type:
- Front Load
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in