27 in. 8 cu. ft. Gas Dryer in White
This product has been replaced by
Manufacturer Part #ELFG7537AW
Perfect Steam™ 27 in. 8 cu. ft. Gas Dryer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Instant Refresh Cycle revives fabrics
- 18-Minute Fast Dry
- Help prevent over or under drying with LuxCare® Dry System
- 8 cycles to care for every fabric
- Extended Tumble Option keeps clothes tangle-free
- Platinum Star® Limited Warranty
- Perfect Steam™ wrinkle release option
- ENERGY STAR® Certified
- Optional pedestals and stacking kit for more installation options
- Fits more rooms with reversible door
Specifications
- ADA Compliant:
- No
- AMP:
- 9
- Application:
- Laundry
- BTU:
- 20000
- CEC Compliant:
- For Sale in CA
- Capacity:
- 8 cu ft
- Collection:
- Perfect Steam™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch Sensor
- Depth:
- 31-1/2 in
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas
- Green Product:
- Yes, Energy Star
- Height:
- 38 in
- Interior Light:
- Yes
- MBH:
- 20
- Number of Settings:
- 5
- Power Source:
- Gas
- Product Type:
- Front Load Dryer
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27 in