Electrolux Home Products

Perfect Steam™ 8 cf 7-Cycle Gas Front Load Dryer in Island White

Part #EEFMG417SIW  |  Manufacturer Part #EFMG417SIW

Color/Finish: Island White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Specifications

ADA Compliant: No

AMP: 9

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 8 cu ft

Collection: Perfect Steam™

Depth: 31-5/8 in

Green: Energy Star, Yes

Height: 38 in

Interior Light: Yes

Power Source: Electric

Type: Front Load Dryer

UL Listed: Yes

Volts: 120V

Watts: 0.835

Width: 27 in