Pedestal with Spacious Storage Drawer in Titanium
This product has been replaced by
Manufacturer Part #EPWD257UTT
Profile™ Pedestal with Spacious Storage Drawer in Titanium
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 3 cu ft
- Collection:
- Profile™
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Titanium
- Depth:
- 26-7/16 in
- Height:
- 15 in
- Type:
- Combination Washer/Electric Dryer
- Width:
- 27 in