30 in. Trim Kit in Stainless Steel

You last purchased this on
 
Electrolux

IQ-Touch Series 30 in. Trim Kit in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Electrolux

IQ-Touch Series 30 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #EEI30MO45TS
  • Item #3884707
  • Manufacturer Part #EI30MO45TS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Built-in Microwaves
Collection:
IQ-Touch Series
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Product Type:
Trim Kit
Width:
30 in