1-1/4 in. Cabinet Knob with Screw in Brushed Oil Rubbed Bronze
Florence 1-1/4 in. Cabinet Knob with Screw in Brushed Oil Rubbed Bronze
Frequently Purchased Together
Product Details
Product Details
- Florence cabinet knob
- Projection: 1-1/8"
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Perfect for kitchens, baths, closets and furniture
- Individually wrapped to protect the product from damage
- Lifetime warranty
Specifications
- Collection:
- Florence
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Oil Rubbed Bronze
- Depth:
- 1-1/8 in
- Diameter - Base:
- 1 in
- Hardware Type:
- Cabinet Knob
- Material:
- Zinc
- Style:
- Traditional
- Width:
- 1-1/4 in