1/4 x 1/4 x 1/4 in. Straight Twist 12 Piece
1/4 x 1/4 x 1/4 in. Straight Twist 12 Piece
Frequently Purchased Together
Product Details
Product Details
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Drill Bit Type:
- Twist
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 12 Piece
- Package Quantity:
- Pack of 12
- Shank Size:
- 1/4 in
- Shank Style:
- Straight